Locking Receptacle, 20A, 125V, L5-20R, 2P3W

Item #: 0161636

Cat #: 2310

UPC: 078477801109

$ 30.13 EA
Company wide:
886 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

20 Amp, 125 Volt, Flush Mounting Grounding Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477801109, 2310, LEV2310, l520r

Specifications

Mounting: Flush
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: L5-20R
Mounting: Flush
Color: Black
NEMA Configuration: L5-20R
Volts AC: 120
Amps: 20