Locking Receptacle, 30A, 250V. L6-30R, 2P3W

Item #: 0161635

Cat #: 2620

UPC: 078477809495

$ 45.83 EA
Company wide:
1,607 in stock
Documents & Guides
30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

Overview

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black

30 Amp, 250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, V-0-MAX, Black

Also known as: 078477809495, 2620, LEV2620

Specifications

Mounting: Flush
Color: Black
Amps: 30
Volts AC: 240
Material: Nylon, PBT Plastic
NEMA Configuration: L6-30R
Mounting: Flush
Amps: 30
Material: Nylon, PBT Plastic
Color: Black
Volts AC: 240
NEMA Configuration: L6-30R