Locking Receptacle, 15A, 125V, L5-15R, 2P3W

Item #: 0161634

Cat #: 4710

UPC: 078477796986

$ 25.59 EA
Company wide:
595 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.

Overview

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.

15 Amp, 125 Volt, L5-15R, 2P, 3W, Single Locking Receptacle, Industrial Grade, Grounding, Black

Also known as: 078477796986, 4710, LEV4710

Specifications

Type: Grounding, Receptacle, Grounding Clip
Mounting: Flush
Volts AC: 120
Color: Black
Amps: 15
Material: Nylon
NEMA Configuration: L5-15R
Type: Grounding, Receptacle, Grounding Clip
Volts AC: 120
Amps: 15
NEMA Configuration: L5-15R
Mounting: Flush
Color: Black
Material: Nylon