15A Locking Single Receptacle, 277V, 2P/3W, Black

Item #: 0161632
Cat #: 4760
UPC: 078477797068
$ 24.36 EA
Company wide:
664 in stock
Documents & Guides
15 Amp, 277 Volt, NEMA L7-15R, 2-Pole, 3-Wire, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black

Overview

15 Amp, 277 Volt, NEMA L7-15R, 2-Pole, 3-Wire, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black
Leviton’s Industrial Grade Locking Devices are built to provide unparalleled quality and superior performance in the most severe industrial settings. Leviton combines the best materials available with superior production standards to produce a broad selection of Locking Devices of unmatched flexibility and dependability.
Also known as: 078477797068, 4760, LEV4760

Specifications

Mounting: Flush
Volts AC: 277
Color: Black
Amps: 15
NEMA Configuration: L7-15R
Mounting: Flush
Color: Black
NEMA Configuration: L7-15R
Volts AC: 277
Amps: 15

Customer Reviews

No reviews for this product
(0)