Locking Connector, 15 Amp, 125V

Item #: 0161628

Cat #: 4729-C

UPC: 078477795521

$ 37.35 EA
Company wide:
747 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, - Black-White

Also known as: 078477795521, 4729-C, LEV4729C

Specifications

Type: Grounding, Connector
Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: L5-15R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L5-15R
Volts AC: 120
Amps: 15