Locking Plug, 15A, 125V, 2P3W

Item #: 0161626

Cat #: 4720-C

UPC: 078477795491

$ 18.73 EA
Company wide:
927 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White

Leviton® industry leading locking devices, such as our Black & White® line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.

Also known as: 078477795491, 4720-C, LEV4720C

Specifications

Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: L5-15P
Volts AC: 120
Amps: 15
Color: Black/White
NEMA Configuration: L5-15P