20 Amp Hospital Grade Plug, 125V, 5-20P, Black/White

Item #: 0161615

Cat #: 8315-C

UPC: 078477795910

$ 24.82 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Hospital Grade, Grounding - Black-White.

Overview

20 Amp, 125 Volt, NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Hospital Grade, Grounding - Black-White.

20 Amp, 125 Volt, Plug, Straight Blade, Hospital Grade, Grounding, Black-White

Also known as: 078477795910, 8315-C, LEV8315C

Specifications

Type: Grounding, Plug, Hospital Grade
Volts AC: 120
Color: Black/White
Amps: 20
NEMA Configuration: 5-20P
Type: Grounding, Plug, Hospital Grade
Color: Black/White
NEMA Configuration: 5-20P
Volts AC: 120
Amps: 20