15 Amp Flanged Outlet 125V, 5-15P, Nylon, White

Item #: 0161600

Cat #: 5279-C

UPC: 078477795408

$ 31.73 EA
Company wide:
5 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Flanged Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.

15 Amp, 125 Volt, Flanged Outlet Receptacle, Straight Blade, Industrial Grade, Grounding, White

Also known as: 078477795408, 5279-C, LEV5279C

Specifications

Type: Grounding, Receptacle, Industrial Grade, Flanged Outlet
Mounting: Flange
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Flanged Outlet
Volts AC: 120
Color: White
Mounting: Flange
Amps: 15
NEMA Configuration: 5-15R