15 Amp Flanged Inlet, 125V, 5-15P, Nylon, White

Item #: 0161592

Cat #: 5278-C

UPC: 078477795392

$ 22.92 EA
Company wide:
151 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Flanged Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Flanged Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Back Wired, Thermoplastic Nylon Strap - White.

15 Amp, 125 Volt, Flanged Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, White

Also known as: 078477795392, 5278-C, LEV5278C

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Receptacle, Flanged Inlet, Industrial Grade
Mounting: Flange
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15P
Mounting: Flange
Amps: 15
Type: Grounding, Receptacle, Flanged Inlet, Industrial Grade
Volts AC: 120
Color: White