15 Amp Hospital Grade Plug, 125V, 5-15P, Transparent

Item #: 0161580

Cat #: 8215-CT

UPC: 078477795279

$ 27.69 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Hospital Grade, Grounding - Transparent.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Hospital Grade, Grounding - Transparent.

15 Amp, 125 Volt, Hospital Grade, Plug, Straight Blade, Grounding, Transparent

Also known as: 078477795279, 8215-CT, LEV8215CT

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Plug, Hospital Grade
Color: Clear
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15P
Color: Clear
Amps: 15
Type: Grounding, Plug, Hospital Grade
Volts AC: 120