15 Amp Plug, 125V, 5-15P, Nylon, Yellow, Industrial Grade

Item #: 0161575

Cat #: 5266-CY

UPC: 078477795217

$ 17.23 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Nylon - High Visibility Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial Grade, Grounding, Nylon - High Visibility Yellow.

15 Amp, 125 Volt, Industrial Grade, Plug, Straight Blade, Grounding, Yellow

Also known as: 078477795217, 5266-CY, LEV5266CY

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Industrial Grade, Plug
Volts AC: 120
Amps: 15
Material: Nylon
Color: Yellow
NEMA Configuration: 5-15P
Volts AC: 120
Material: Nylon
Type: Grounding, Industrial Grade, Plug
Amps: 15
Color: Yellow