Coopertop Connector

Item #: 0161545

Cat #: CC6C15U

UPC:

Call for price
Company wide:
0 in stock
Coopertop Connector, 3/0 AWG (Concentric or Compressed), 4/0 AWG (Compact or Solid)

Overview

Coopertop Connector, 3/0 AWG (Concentric or Compressed), 4/0 AWG (Compact or Solid)

Eaton connects and assembles 600 A products with its Cooper Power series 600 A, 35 kV Class deadbreak accessories. When assembled to mating apparatus, deadbreak accessories provide fully shielded, submersible connections that meet all the requirements of IEEE Std 386- 2006 standard – “Separable Insulated Connector Systems”. They are made of high quality molded epoxy or peroxide cured EPDM rubber to provide excellent electrical, thermal and mechanical reliability. All have 5/8" – 11 UNC 2B aluminum threads that meet IEEE Std 386-2006 standard requirements for 600 A separable connections. Optional all copper components are also available.

Also known as: CC6C15U, CPSCC6C15U

Specifications

Gauge: 3/0 AWG, 4/0 AWG
Material: Copper
Gauge: 3/0 AWG, 4/0 AWG
Material: Copper