Screw Clamp Terminal Block

Item #: 0161544

Cat #: 011523710

UPC: 662019956305

$ 3.26 EA
Clearance
Price good while supplies last
Company wide:
30 in stock
Documents & Guides
Screw Clamp Terminal Block, Disconnect, Grey, 8mm Spacing

Overview

Screw Clamp Terminal Block, Disconnect, Grey, 8mm Spacing
Also known as: 662019956305, 011523710, ENT1SNA115237R1000

Specifications

Mounting: DIN Rail
Color: Gray
Size: 8 mm
Poles: 1
Family / Style: Entrelec
Mounting: DIN Rail
Size: 8 mm
Family / Style: Entrelec
Color: Gray
Poles: 1