This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
IDEAL, Wire Connector, Twister®«, Conductor Range: 22 - 8 AWG, 3/22 AWG Min, 3/10 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Wire Type: Cu/Cu, Model Number: 341
Overview
IDEAL, Wire Connector, Twister®«, Conductor Range: 22 - 8 AWG, 3/22 AWG Min, 3/10 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Wire Type: Cu/Cu, Model Number: 341
Also known as: 783250305414, 30-541, IDE30541, Wire Nuts, Wire Connectors
Specifications
| Material: | Copper |
| Color: | Gray, Tan |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 18 - 6 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Color: | Gray, Tan |
| Allowable Gauge Range: | 18 - 6 |