ALUMINUM EXTENSION LADDERS

Item #: 0161502

Cat #: D1124-2

UPC: 051751011944

$ 389.12 EA
Company wide:
0 in stock
Documents & Guides
The D1124-2 Aluminum 24 ft Extension Ladder is lightweight yet has a duty rating of 200 pounds. The TRACTION-TRED® D rungs are slip resistant. Spring-loaded locks operate smoothly for easy operation. Pivoting shoes with slip-resistant foot pads. Mar-resistant end caps help protect the surface the ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. NOTE: Image displayed is D1120-2 20 ft Type III Aluminum D-Rung Extension Ladder

Overview

The D1124-2 Aluminum 24 ft Extension Ladder is lightweight yet has a duty rating of 200 pounds. The TRACTION-TRED® D rungs are slip resistant. Spring-loaded locks operate smoothly for easy operation. Pivoting shoes with slip-resistant foot pads. Mar-resistant end caps help protect the surface the ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. NOTE: Image displayed is D1120-2 20 ft Type III Aluminum D-Rung Extension Ladder
Also known as: 051751011944, D1124-2, WERD11242

Specifications

No Specifications Available