Manual Indenter Crimping Tool

Item #: 0161444

Cat #: 1981

UPC: 783310068945

$ 649.00 EA
Company wide:
8 in stock
Documents & Guides
Manual Indenter Crimping Tool, Capacity: Copper Color-Coded Connectors: 8AWG-250 kcmil, Aluminum Color Coded Connectors: 8 AWG-4/0 AWG, Length: 22-3/8", Weight: 68 lb

Overview

Manual Indenter Crimping Tool, Capacity: Copper Color-Coded Connectors: 8AWG-250 kcmil, Aluminum Color Coded Connectors: 8 AWG-4/0 AWG, Length: 22-3/8", Weight: 68 lb

Simple screw adjustment for connector size Forged body and handle for durability

Also known as: 783310068945, 1981, GRE1981, lug crimpers

Specifications

Gauge: 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 8 AWG
Length: 22 3/8 in
Type: Crimper
Gauge: 250 kcmil, 3/0 AWG, 1 AWG, 4 AWG, 4/0 AWG, 1/0 AWG, 3 AWG, 2/0 AWG, 2 AWG, 6 AWG, 8 AWG
Type: Crimper
Length: 22 3/8 in