Screw Cable Tie, 48 lb, 8.46", Black, 100/PK

Item #: 0161432

Cat #: T50MR0C2

UPC: 089306085737

$ 0.33 EA
Company wide:
85,047 in stock
Documents & Guides
1-Piece Cable Tie/Screw Mount, 8.5" Long, #10 Screw, 1.8" Max Bundle Dia, 50lb, PA66, Black, 100/PK

Overview

1-Piece Cable Tie/Screw Mount, 8.5" Long, #10 Screw, 1.8" Max Bundle Dia, 50lb, PA66, Black, 100/PK

One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.

Also known as: 089306085737, T50MR0C2, TYNT50MR0C2, Tyes with eyes, ring type zip ties

Specifications

Color: Black
Weight Capacity: 48 lbs
Length: 8.500 in
Color: Black
Length: 8.500 in
Weight Capacity: 48 lbs