Push-Pull Operator, E22

Item #: 0161391

Cat #: E22GDB2

UPC: 782113467511

$ 125.48 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Black Bezel, 40 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, lluminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Black Bezel, 40 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, lluminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113467511, E22GDB2, CUTE22GDB2

Specifications

Color: Red
Diameter: 40 mm
Type: Maintained, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Type: Maintained, Illuminated
Diameter: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4