Heavy Duty Cable Tie, 175lb, 21", Black, 25/PK

Item #: 0161384

Cat #: T150M0X2

UPC: 089306063087

$ 1.26 EA
Company wide:
5,650 in stock
Documents & Guides
Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 25/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306063087, T150M0X2, TYNT150M0X2

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 21 in
Material: Nylon
Weight Capacity: 175 lbs
Length: 21 in
Color: Black
Material: Nylon