5A, 600V, Class J Time Delay Fuse

Item #: 0161371

Cat #: JTD005

UPC: 079458202069

$ 56.61 EA
Company wide:
0 in stock
Documents & Guides
5 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element

Overview

5 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.

Also known as: 079458202069, JTD005, LFUJTD005

Specifications

Length: 2 1/4 in
Amps: 5
Diameter: 13/16 in
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Speed: Slow Blow
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 2 1/4 in
Diameter: 13/16 in
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Amps: 5
Class: J
Volts DC: 300
Speed: Slow Blow
Interrupt Rating DC: 20 kA