Punch Die Kit

Item #: 0161365

Cat #: MP03PRO

UPC: 032886873867

$ 1090.39 EA
Company wide:
0 in stock
Documents & Guides
Large Punch Die Kit, Includes: 2-1/2", 3", 3-1/2", 4" Dies.

Overview

Large Punch Die Kit, Includes: 2-1/2", 3", 3-1/2", 4" Dies.

MAX PUNCH® Large Die Set for Stainless Steel (2 1/2"- 4")

Also known as: 032886873867, MP03PRO, SWCMP03PRO

Specifications

Type: Knockout Punch Cup
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Standards: California Proposition 65
Type: Knockout Punch Cup
Standards: California Proposition 65
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in