1111MCM Diesel Locomotive Cable, 90°C, 2000V, Black

Item #: 0161364

Cat #: 1111DLO

UPC:

Company wide:
0 in stock
Documents & Guides
1111MCM Diesel Locomotive Cable, 90°C, 2000V, Black Heavy Duty Thermoset CPE, Cut To Length

Overview

1111MCM Diesel Locomotive Cable, 90°C, 2000V, Black Heavy Duty Thermoset CPE, Cut To Length

Diesel Locomotive Cable or DLO Cable is used for wiring of Diesel-electric locomotives, Telecom power supply, Shipyards, Motor Leads, Mining and earth-moving equipment, Oil and gas rigs and in applications where flexibility and durability is required. The cable is suited for use in wet and dry areas, conduits, ducts, troughs, trays and where superior electrical properties are desirable. For applications up to 2000 volts and for temperatures of -40°C to +90°C

Also known as: 1111DLO

Specifications

Material: Tinned Copper
Color: Black
Length: Cut to Length
Conductors: 1
Gauge: 1111 kcmil
Material: Tinned Copper
Length: Cut to Length
Gauge: 1111 kcmil
Color: Black
Conductors: 1