24V Omnidrive Electric Dimmable Driver 20W

Item #: 0161340

Cat #: DI-TD-24V-20W

UPC: 848333002748

$ 112.38 EA
Company wide:
2 in stock
Documents & Guides
24V Omnidrive Electric Dimmable Driver 20W *Diode LED Part# 20122*

Overview

24V Omnidrive Electric Dimmable Driver 20W *Diode LED Part# 20122*
Also known as: 848333002748, DI-TD-24V-20W, DIODITD24V20W

Specifications

Wattage: 20
Wattage: 20