10in Wall Mount Rec Bulkhead WH

Item #: 0161323

Cat #: P5705-30

UPC: 785247570515

$ 158.34 EA
Company wide:
0 in stock
Documents & Guides
One-Light 10-1/2 in Wall or Ceiling Mount Bulkhead with cage. Polycarbonate light for indoor and outdoor areas. Colors will not fade and parts will not corrode. UV stabilized. UL listed for wet locations. Wall mount only. White finish.

Overview

One-Light 10-1/2 in Wall or Ceiling Mount Bulkhead with cage. Polycarbonate light for indoor and outdoor areas. Colors will not fade and parts will not corrode. UV stabilized. UL listed for wet locations. Wall mount only. White finish.
Also known as: 785247570515, P5705-30, PROP570530

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Length: 5.875 in
Mounting: Wall, Ceiling
Standards: California Proposition 65, ADA Compliant
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Length: 5.875 in
Standards: California Proposition 65, ADA Compliant
Volts AC: 120
Wattage: 60
Mounting: Wall, Ceiling
Light Technology: Incandescent