22mm Enclosure, 1 Element, Polycarbonate, E22

Item #: 0161319

Cat #: E22CSP1

UPC: 782113724492

$ 211.92 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, White, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.

Overview

22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, White, Polycarbonate, 1 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.
Also known as: 782113724492, E22CSP1, CUTE22CSP1

Specifications

Type: 1 Element, Enclosure
Material: Polycarbonate
Color: White
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: 1 Element, Enclosure
Color: White
Material: Polycarbonate
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4