CONTINUOUS HINGE SHORT SIDE 4

Item #: 0161317

Cat #: A1614CHNFS

UPC: 783510292683

$ 490.25 EA
Company wide:
0 in stock

Overview

CONTINUOUS HINGE SHORT SIDE 4

A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

Also known as: 783510292683, A1614CHNFS, HOFA1614CHNFS

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 16 in
Depth: 6 in
Color: Gray
Width: 14 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 6 in
Width: 14 in
Finish: Powder Coated
Height: 16 in
Color: Gray
Material: Steel