Halogen Linear Lamp, Double-Ended, 1000W, 240V

Item #: 0161315

Cat #: J240V-1000W/L

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Linear Lamp, Double-Ended, 1000 Watt, 240 Volt, Base: Recessed Single Contact (R7s), Finish: Clear

Overview

Halogen Linear Lamp, Double-Ended, 1000 Watt, 240 Volt, Base: Recessed Single Contact (R7s), Finish: Clear
Also known as: J240V-1000W/L, GNRJ240V1000WL

Specifications

Color: Clear
Base: Recessed Single Contact (R7s)
Wattage: 1000
Volts AC: 240
Light Technology: Halogen
Color: Clear
Wattage: 1000
Light Technology: Halogen
Base: Recessed Single Contact (R7s)
Volts AC: 240