18 AWG TFFN Stranded Copper, Pink, 2500'

Item #: 0161291

Cat #: 18TFFNSTRPINX2500

UPC: 980100226671

$ 0.17 FT
Company wide:
0 in stock
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 2500 ft. Reel.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 2500 ft. Reel.

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: 980100226671, 18TFFNSTRPINX2500

Specifications

Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Color: Pink
Stranding: Stranded