
100' All Weather Extension Cord, 12/3, Xtra Flex
Item #: 0161261
Cat #: 2589SW0002
UPC: 029892825898
$ 190.19 EA
Company wide:
167
in stock
Documents & Guides
All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC. 1875 Watt, Length: 100 ft, Yellow
Overview
All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC. 1875 Watt, Length: 100 ft, Yellow
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892825898, 2589SW0002, SWC2589SW0002, stinger
Features & Benefits
- POWER INDICATOR LIGHT in female receptacle shows that power is on and cord is ready to use
- DURABLE Vinyl jacket resists moisture, abrasion, and prolonged exposure to sunlight
- VERSATILE CORD perfect option for your standard outdoor/indoor extension cord
- HIGHLY VISABLE bright yellow Jacket prevents tripping and theft
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 100 ft |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Color: | Yellow |
| Length: | 100 ft |
| Volts AC: | 120 |
| Amps: | 15 |