All Weather Extension Cord, 25', 12/3

Item #: 0161258

Cat #: 2587SW8802

UPC: 029892825874

$ 73.49 EA
Company wide:
169 in stock
Documents & Guides
All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC, 1875 Watt, Length: 25 ft, Color: Yellow with Clear Plug and Neon Power Indicator Lamp

Overview

All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 12/3, Rating: 15 Amp, 125V AC, 1875 Watt, Length: 25 ft, Color: Yellow with Clear Plug and Neon Power Indicator Lamp

Heavy duty extension cord for general purpose use.

Also known as: 029892825874, 2587SW8802, SWC2587SW8802, stinger

Features & Benefits

  • ALL PURPOSE EXTENSION CORD for Indoor and Outdoor use. Great for landscaping, gardening, and powering appliances
  • HIGHLY VISIBLE yellow jacket provides extra safety and will not mark floors or walls
  • WATER RESISTANT: Flexible vinyl jacket provides protection of the cord against moisture, abrasion, and sunlight
  • REINFORCED BLADES add durability that protects prongs from bending and/or breaking;Total_power outlets :1
  • 12 GAUGE HEAVY DUTY wire, 25 foot, 15 amp, 1875 watts, UL Listed

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Conductors: 3
Volts AC: 120
Gauge: 12 AWG
Amps: 15
Type: Weather Resistant
NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Gauge: 12 AWG
Type: Weather Resistant
Length: 25 ft
Volts AC: 120
Amps: 15