20V Cordless Reciprocating Saw

Item #: 0161257

Cat #: DCS387B

UPC: 885911363006

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw, 20V Max, Cordless, SPM: 0 - 2900, Stroke Length: 1-1/8", *** Battery and Charger Not Included ***

Overview

Reciprocating Saw, 20V Max, Cordless, SPM: 0 - 2900, Stroke Length: 1-1/8", *** Battery and Charger Not Included ***

The DCS387B 20V MAX compact reciprocating saw has a compact and lightweight design for making cuts in confined spaces like in between studs. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in 4 directions for a variety of applications including flush cutting and a bright LED light to illuminate dark work areas. Battery and charger sold separately.

Also known as: 885911363006, DCS387B, DEWDCS387B

Features & Benefits

  • Compact and lightweight design; 14-in in total length fits between studs and allows users to make cuts in confined spaces
  • 4-Position blade clamp allows for tool free blade changes
  • 1-1/8-in stroke length delivers fast cutting speed
  • Variable speed trigger with 0-2900 spm provides blade control for precision cuts
  • Bright LED light illuminates dark work areas for better visibility
  • Pivoting shoe provides versatility while cutting
  • Battery not included

Specifications

Volts DC: 20
Type: Cordless
Volts DC: 20
Type: Cordless