250HP 302A, 200HP 260A, ACS880, VFD

Item #: 0161244

Cat #: ACS880-01-302A-5

UPC:

$ 30444.45 EA
Company wide:
3 in stock
3-Phase 380-500V AC Supply Voltage, Normal Duty: 250 HP 302A, Heavy Duty: 200 HP 260A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R9. H1: 37.59" H2: 26.77" W: 14.96" D: 16.27" Weight: 216Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (677 CFM/ 4200W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 400A ** , ** Extended Warranty Available w/ Authorized Startup **

Overview

3-Phase 380-500V AC Supply Voltage, Normal Duty: 250 HP 302A, Heavy Duty: 200 HP 260A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R9. H1: 37.59" H2: 26.77" W: 14.96" D: 16.27" Weight: 216Lbs, Cabinet Spacing Requirement (7.87 in. Above / 11.81 in. Below), Deratings Required Elevation > 3300ft - Temperature > 104F, Cooling Requirement (677 CFM/ 4200W), ** NOT TO BE USED AS A 3-PHASE POWER SUPPLY ** , **Recommend High Speed Fuses Class T Size 400A ** , ** Extended Warranty Available w/ Authorized Startup **

Our marine certified ACS880 drives provide reliable operation and performance where it’s needed the most. They offer accurate speed and torque control for wide range of motor types, and help you save fuel and lower emissions. The ACS880 drives are now also available with a marine specific 440 V voltage.

Also known as: ACS880-01-302A-5, ABBACS88001302A5

Specifications

Phase: 3
Volts AC: 480
Amps: 302, 260
Horsepower: 200, 250
Mounting: Wall
Type: High Performance Drives
Family / Style: ACS880
Phase: 3
Amps: 302, 260
Mounting: Wall
Family / Style: ACS880
Volts AC: 480
Horsepower: 200, 250
Type: High Performance Drives