VALISE CONN, 15A

Item #: 0161202

Cat #: HBL5869VY

UPC: 783585013237

Company wide:
0 in stock
Documents & Guides
HUB HBL5869VY VALISE CONN, 15A

Overview

HUB HBL5869VY VALISE CONN, 15A
Also known as: 783585013237, HBL5869VY, KELHBL5869VY

Features & Benefits

  • Hinged one piece body design for easy assembly
  • Two captive multiple drive assembly screws
  • Powerful cord grips prevent conductor slippage and strain

Specifications

Material: Nylon
Color: Yellow
Material: Nylon
Color: Yellow