$ 130.45 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Explosion-Proof Conduit Outlet Box, Style E, Hub Size 1/2 Inch, Hub Type External, Number of Hubs 1, Hub Location Dead End, Capacity 13.5 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Aluminum Enameled Malleable Iron Body, Copper Free Aluminum Cover, Approval UL, CSA C22.2, Applicable Standard NEC, Application Pulling of Wires, Hazardous Location, Used On Rigid/IMC Conduit
Overview
Explosion-Proof Conduit Outlet Box, Style E, Hub Size 1/2 Inch, Hub Type External, Number of Hubs 1, Hub Location Dead End, Capacity 13.5 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3 Inch, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/4, Material Zinc Electroplated Aluminum Enameled Malleable Iron Body, Copper Free Aluminum Cover, Approval UL, CSA C22.2, Applicable Standard NEC, Application Pulling of Wires, Hazardous Location, Used On Rigid/IMC Conduit
Also known as: 783126247107, GUAE50, OZGGUAE50
Specifications
No Specifications Available