18 AWG TFN, Green, 1000'

Item #: 0161184

Cat #: 18TFNSOLGREX1000

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Green, 1000' Reel.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Green, 1000' Reel.
Also known as: 18TFNSOLGREX1000

Specifications

Gauge: 18 AWG
Color: Green
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Gauge: 18 AWG
Length: 1000 ft
Volts AC: 600
Jacket: Nylon
Color: Green
Material: Copper
Conductors: 1
Stranding: Solid