18 AWG TFN, Brown, 2500'

Item #: 0161181

Cat #: 18TFNSOLBROX2500

UPC: 032886110122

$ 0.18 FT
Company wide:
0 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Brown, 2500' Reel.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Brown, 2500' Reel.
Also known as: 032886110122, 18TFNSOLBROX2500

Specifications

Color: Brown
Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Color: Brown
Length: 2500 ft
Volts AC: 600
Jacket: Nylon
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Solid