18 AWG TFN, Yellow, 2500'

Item #: 0161180

Cat #: 18TFNSOLYELX2500

UPC: 032886110573

$ 0.18 FT
Company wide:
0 in stock
Documents & Guides
18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, Yellow, 2500' Spool.

Overview

18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, Yellow, 2500' Spool.
Also known as: 032886110573, 18TFNSOLYELX2500

Specifications

Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Color: Yellow
Stranding: Solid
Gauge: 18 AWG
Material: Copper
Conductors: 1
Color: Yellow
Length: 2500 ft
Volts AC: 600
Jacket: Nylon
Stranding: Solid