18 AWG TFN, Black, 2500'

Item #: 0161177

Cat #: 18TFNSOLBLAX2500

UPC: 032886110023

$ 0.18 FT
Company wide:
0 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Black, 2500' Reel.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Black, 2500' Reel.
Also known as: 032886110023, 18TFNSOLBLAX2500

Specifications

Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Length: 2500 ft
Color: Black
Conductors: 1
Stranding: Solid