LED AREA LIGHT 26W WARM WITH SQUARE

Item #: 0161170

Cat #: ALED26Y

UPC: 019813159751

Company wide:
0 in stock
Documents & Guides
LED AREA LIGHT 26W WARM LED WITH SQUARE POLE MOUNT ADAPTOR BRONZE

Overview

LED AREA LIGHT 26W WARM LED WITH SQUARE POLE MOUNT ADAPTOR BRONZE
Also known as: 019813159751, ALED26Y, RABALED26Y

Specifications

Wattage: 26
Color: Bronze
Wattage: 26
Color: Bronze