30.5 Mm, Class I Division 2 Indicating Light

Item #: 0161168

Cat #: 10250T181HLRP06

UPC: 782114540107

$ 362.96 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Class I Division 2 Water-Tight/Oil-Tight, Standard Operator, Red Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac

Overview

30.5 Mm, Class I Division 2 Water-Tight/Oil-Tight, Standard Operator, Red Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac
Also known as: 782114540107, 10250T181HLRP06, CUT10250T181HLRP06

Specifications

Color: Red
Type: Indicator, Illuminated
Material: Plastic
Color: Red
Material: Plastic
Type: Indicator, Illuminated