KO Seal, Gasketed, Oil Tight Hole Seals, 2"

Item #: 0161156

Cat #: WAS200

UPC: 786725490806

Company wide:
0 in stock
KO Seal, Gasketed, Oil Tight Hole Seals, 2 Inch, Steel

Overview

KO Seal, Gasketed, Oil Tight Hole Seals, 2 Inch, Steel

Hole Seals are designed to protect enclosures that have extra 2 inch pushbutton holes, conduit openings, or knockout openings from dust, dirt, oil, and water.

Also known as: 786725490806, WAS200, WIEWAS200

Features & Benefits

  • Quick wing nut
  • Oil resistant gasket
  • ANSI 61 gray polyester powder
  • Maintains UL rating of the enclosure when like materials are used

Specifications

Diameter: 2 in
Material: Carbon Steel
Standards: California Proposition 65
Diameter: 2 in
Standards: California Proposition 65
Material: Carbon Steel