KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4"

Item #: 0161154

Cat #: WAS125

UPC: 786725490608

Company wide:
0 in stock
KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4 Inch, Steel

Overview

KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4 Inch, Steel

Hole Seals are designed to protect enclosures that have extra 1-1/4 inch pushbutton holes, conduit openings, or knockout openings from dust, dirt, oil, and water.

Also known as: 786725490608, WAS125, WIEWAS125

Features & Benefits

  • Quick wing nut
  • Oil resistant gasket
  • ANSI 61 gray polyester powder
  • Maintains UL rating of the enclosure when like materials are used

Specifications

Diameter: 1 1/4 in
Material: Carbon Steel
Standards: California Proposition 65
Diameter: 1 1/4 in
Standards: California Proposition 65
Material: Carbon Steel