12/2 HCF Aluminum Armored Cable, 250'

Item #: 0161137

Cat #: 122MCASOLHCFX250

UPC: 077680162199

$ 2.00 FT
Company wide:
64,250 in stock
Documents & Guides
Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Overview

Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 2 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680162199, 122MCASOLHCFX250, Medical Grade MC, 122 hospital grade, 122 ac, Sammy, 12/2 hospital grade bx, 12/2 HCF

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil