
Dot Matrix, Self-Lam Label, Vinyl free, 0.50" W x 1.4375" H, 0.50 " POA, White, 5000 per pk
Item #: 0161127
Cat #: TMCX125A
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
TMCX 125A CONNECTOR
Overview
TMCX 125A CONNECTOR
Also known as: TMCX125A, WXPTMCX125A
Specifications
No Specifications Available