20A Industrial Grade Decora Receptacle, 5-20R, Ivory

Item #: 0161120

Cat #: 16362-I

UPC: 078477819456

$ 35.63 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477819456, 16362-I, LEV16362I

Specifications

Volts AC: 120
Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R
Type: Duplex, Self-Grounding
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-20R
Amps: 20
Color: Ivory
Type: Duplex, Self-Grounding