Flange-Mount Conduit Clip, 1" Conduit, 5/16" to 1/2" Flanges

Item #: 0161113

Cat #: 16P58

UPC: 782856172666

$ 4.54 EA
Company wide:
3 in stock
Documents & Guides
Flange-Mount Conduit Clip, 1 Inch Conduit to 5/16 Inch - 1/2 Inch Flanges, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100

Overview

Flange-Mount Conduit Clip, 1 Inch Conduit to 5/16 Inch - 1/2 Inch Flanges, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100

Requires only a hammer to install Available for EMT, rigid, IMT and aluminum conduit Will pivot thru 360°

Also known as: 782856172666, 16P58, CDY16P58

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid, IMT and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant