1/2" - 1" Ground Clamp, 1" Hub

Item #: 0161106

Cat #: 31H

UPC: 781002100560

$ 29.32 EA
Company wide:
74 in stock
Documents & Guides
Bare Ground Clamp with Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10056.*

Overview

Bare Ground Clamp with Hub, Hub Size: 1", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 3/0 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10056.*

Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.

Also known as: 781002100560, 31H, DOT31H

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Bronze
Allowable Gauge Range: 10 - 3/0
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 10 - 3/0
Material: Bronze