12/3C 600V Teck 90, Multi-conductor w/ Ground

Item #: 0161099

Cat #: T31203

UPC:

Company wide:
0 in stock
Documents & Guides
12/3C 600V Teck 90, Multi-conductor w/ Ground

Overview

12/3C 600V Teck 90, Multi-conductor w/ Ground

Suitable for use in ventilated, non-ventilated and ladder cable trays, direct earth burial or raceways, and for exposed or concealed wiring in wet, damp or dry locations

Also known as: T31203, OMNT31203

Specifications

Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded