8 AWG THHN/THWN-2 Stranded Copper, White, 5000'

Item #: 0161095

Cat #: 8THHNCSTRWHIX5000

UPC: 048243231140

$ 0.91 FT
Company wide:
21,937 in stock
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft. Reel.

THHN and THWN-2 are types of building wire used in electrical systems, often found in conduit within commercial and industrial settings. THHN (Thermoplastic High Heat-resistant Nylon-coated) is primarily for dry locations, while THWN-2 (Thermoplastic Heat and Water-resistant Nylon-coated, with the "-2" indicating a wet/dry rating) is suitable for both wet and dry locations. Both types feature a thermoplastic (PVC) insulation and a nylon jacket, and can be used with copper or aluminum conductors.

Also known as: 048243231140, 8THHNCSTRWHIX5000

Specifications

Jacket: PVC
Material: Copper
Length: 5000 ft
Color: White
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Gauge: 8 AWG
Material: Copper
Color: White
Conductors: 1
Stranding: Stranded