3" SS LT Grounding Hub

Item #: 0161093

Cat #: S63000LTV2

UPC: 847656006273

$ 515.75 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Grounding Hub, Trade Size: 3", Material: Stainless Steel

Overview

Liquidtight Grounding Hub, Trade Size: 3", Material: Stainless Steel

Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.

Also known as: 847656006273, S63000LTV2, CLBS63000LTV2

Specifications

Material: Stainless Steel
Hub Diameter: 3 in
Material: Stainless Steel
Hub Diameter: 3 in